Beli triplek 9 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  2. TACO Hardware Polychloroprene Contact Adhesive (Lem Kuning)
    Mulai

    Rp43.900

    TACO Hardware Polychloroprene Contact Adhesive (Lem Kuning)
    Deskripsi:
    Solusi perekat serbaguna yang diformulasikan sesuai dengan kondisi iklim tropis di Indonesia yang memiliki keunggulan daya rekat kuat dan mudah diaplikasikan.
  3. Kencana Metal Rangka Plafon Hollow
    Mulai

    Rp289.900

    Kencana Metal Rangka Plafon Hollow
    Deskripsi:
    Hollow Kencana memiliki keunggulan yang teruji untuk konstruksi rangka plafon dan langit-langit bangunan untuk hasil yang ekonomis dan tahan lama.Keunggulan :- Tahan karat dan tahan rayap- Klem / sambungan kuat- Lebih ekonomis daripada kayu- Memiliki profil sehingga lebih kaku/ rigid- Ukuran dan ketebalan presisi/tidak banci- Material asli baja lapis Zinc-Aluminium- Tidak kilap, warna aluminium (tidak kusam/ kehitaman)- Spangle/ bunga baja nampak jelas
    atribut:
    • Length (m): 4
  4. Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  5. TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)
    Mulai

    Rp82.900

    TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  6. TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)
    Mulai

    Rp199.900

    TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
  7. Dowsil Glass Sealant Acetic (Lem Silikon)
    Mulai

    Rp75.900

    Dowsil Glass Sealant Acetic (Lem Silikon)
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  8. Non Brand Binding Wire (Kawat Ikat)
    Mulai

    Rp25.900

    Non Brand Binding Wire (Kawat Ikat)
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  9. Daun Mas Plywood Melamine (Triplek Melamin)
    Mulai

    Rp219.900

    Daun Mas Plywood Melamine (Triplek Melamin)
    Deskripsi:
    Triplek melamin dengan warna putih doff, terbal 3mm
    atribut:
    • Size (mmxcmxcm): 3x122x244
  10. Non Brand Plywood Melamine (Triplek Melamin)
    Mulai

    Rp249.900

    Non Brand Plywood Melamine (Triplek Melamin)
    atribut:
    • Size (mm): 1220x2440x3
    • Color: Putih
    • Thickness (mm): 3
  11. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  12. Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp47.900

    Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  13. TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    Mulai

    Rp169.900

    TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
    • Resistance to Dry Heat: Min 2
    • Resistance to Surface Wear (Revs): ≥350 (400)
    • Resistance to Staining: Min 2
    • Immersion in Boiling Water (%): Max 19
    • Impact Resistance: No split
    • Resistance to Cigarette Burns: Slight change, no effect @120s
    • Surface Radiant: ≥600 no effect (180°C ±1°C)
    • Tensile Strength (MPa): Min 45 (Landscape); Min 45 (Potrait)
  14. TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)
    Mulai

    Rp209.900

    TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
  15. Non Brand Hollow Iron
    BARU
    Mulai

    Rp199.900

    Non Brand Hollow Iron
    atribut:
    • Length (m): 6
  16. Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
Daftar Harga triplek 9 mm Terbaru October 2026
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
TACO Hardware Polychloroprene Contact Adhesive (Lem Kuning)Rp43.900
Kencana Metal Rangka Plafon HollowRp289.900
Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Rp71.900
TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)Rp82.900
TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)Rp199.900
Dowsil Glass Sealant Acetic (Lem Silikon)Rp75.900
Non Brand Binding Wire (Kawat Ikat)Rp25.900
Daun Mas Plywood Melamine (Triplek Melamin)Rp219.900
Non Brand Plywood Melamine (Triplek Melamin)Rp249.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)